Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
S1PTBRSJ
Hubbell Plugs & Receptacles
FRPT,1 PC, 2 STYLE, S1, BRS FIN
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
FRPT,1 PC, 2 STYLE, S1, BRS FIN
Specifications
Specifications
| Manufacturer Part Number |
S1PTBRSJ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
FRPT,1 PC, 2 STYLE, S1, BRS FIN W/JBOX |
| Cover Composition |
Metallic |
| Color |
Brass |
| Junction Box |
Yes |
| Approvals |
cULus |
| Net Weight |
7.1 lbs |
| Gross Weight |
7.1 lbs |
S1PTBRSJ
Hubbell Plugs & Receptacles