Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1R6FFCVRALU Hubbell Electrical Box Covers, S1R FRPT 6 FURNITURE FEED COVER ALUM
MFG Item Number
S1R6FFCVRALU
S1R6FFCVRALU Hubbell Electrical Box Covers, S1R FRPT 6 FURNITURE FEED COVER ALUM
MFG Item Number
S1R6FFCVRALU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
S1R FRPT 6 FURNITURE FEED COVER ALUM
Specifications
Specifications
| Manufacturer Part Number |
S1R6FFCVRALU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
S1R FRPT 6 FURNITURE FEED COVER ALUM |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
S1R6FFCVRALU
Hubbell Electrical Box Covers