Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1R6FFCVRBRZ Hubbell Electrical Box Covers, S1R FRPT 6 FURNITURE FEED COVER
MFG Item Number
S1R6FFCVRBRZ
S1R6FFCVRBRZ Hubbell Electrical Box Covers, S1R FRPT 6 FURNITURE FEED COVER
MFG Item Number
S1R6FFCVRBRZ
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
S1R FRPT 6 FURNITURE FEED COVER
Specifications
Specifications
| Manufacturer Part Number |
S1R6FFCVRBRZ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
S1R FRPT 6 FURNITURE FEED COVER BRONZE |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Bronze |
| Approvals |
cULus |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
S1R6FFCVRBRZ
Hubbell Electrical Box Covers