Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
S1R6PTACEHBRZ
Hubbell Plugs & Receptacles
S1R FRPT 6 4x20A, EXTR M+AAP,
MFG Item Number
S1R6PTACEHBRZ
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
S1R FRPT 6 4x20A, EXTR M+AAP,
Specifications
Specifications
| Manufacturer Part Number |
S1R6PTACEHBRZ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
S1R FRPT 6 4x20A, EXTR M+AAP, STY+2KS BRZ |
| Current Rating |
20 A |
| Cover Composition |
Metallic |
| Color |
Bronze |
| Junction Box |
No |
| Approvals |
cULus |
| Net Weight |
10.3 lbs |
| Gross Weight |
10.3 lbs |
S1R6PTACEHBRZ
Hubbell Plugs & Receptacles