S1R6PTDEHBLK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1R6PTDEHBLK

Hubbell Plugs & Receptacles

S1R6PTDEHBLK

Hubbell Plugs & Receptacles
S1R FRPT 6, 4X 20A, 4U IS, 1 SL+2
MFG Item Number
S1R6PTDEHBLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
S1R6PTDEHBLK
S1R FRPT 6, 4X 20A, 4U IS, 1 SL+2

Series Information

Specifications

Specifications
Manufacturer Part Number S1R6PTDEHBLK
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description S1R FRPT 6, 4X 20A, 4U IS, 1 SL+2 KS BLK
Current Rating 20 A
Cover Composition Non-Metallic
Color Black
Junction Box No
Approvals cULus
Net Weight 7.542 lbs
Gross Weight 7.542 lbs