S1SD-1AI-2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1SD-1AI-2C

Pepperl Fuchs Transducers

S1SD-1AI-2C

Pepperl Fuchs Transducers
Transmitter Power Supply/Sig
Item Number
S1SD-1AI-2C
MFG Item Number
276399
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
S1SD-1AI-2C
Transmitter Power Supply/Sig

Series Information

Specifications

Specifications
Manufacturer Part Number 276399
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Transducers
Description Transmitter Power Supply/Sig
Voltage 24 VDC
Input Signal Amps (AAC), Ohms
Output Signal Amps (AAC)
Number of Channels 1
Mounting DIN Rail
Approvals CE, cULus, IEC, UL
Net Weight 0.135 lbs
Gross Weight 0.15 lbs