Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
S1SD-1AI-2U
Pepperl Fuchs Transducers
Isolation Amplifier/Splitter,
This item cannot be canceled or returned
Description
Isolation Amplifier/Splitter,
Specifications
Specifications
| Manufacturer Part Number |
274349 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Isolation Amplifier/Splitter, 1-channel signal conditioner, 24 VDC, Input Current and Voltage, |
| Voltage |
24 VDC |
| Input Signal |
Amps (AAC), Ohms, Volts (VAC), Volts (VDC) |
| Output Signal |
Amps (AAC), Volts (VAC), Volts (VDC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, IEC, UL |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.145 lbs |
S1SD-1AI-2U
Pepperl Fuchs Transducers