Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
S1SD-1TI-1U
Pepperl Fuchs Transducers
Temperature Converter, 1-channel
This item cannot be canceled or returned
Description
Temperature Converter, 1-channel
Specifications
Specifications
| Manufacturer Part Number |
276400 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Temperature Converter, 1-channel |
| Voltage |
24 VDC |
| Input Signal |
Potentiometer, RTD, Thermocouple, Volts (VDC) |
| Output Signal |
Amps (AAC), Volts (VAC), Volts (VDC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, IEC, UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.14 lbs |
S1SD-1TI-1U
Pepperl Fuchs Transducers