S1SFBAVCR
Hubbell Electrical Boxes, ScrubShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1SFBAVCR Hubbell Electrical Boxes, ScrubShield Series, FLOORBOX, SYSTEM ONE, STEEL, AV,

MFG Item Number
S1SFBAVCR

S1SFBAVCR Hubbell Electrical Boxes, ScrubShield Series, FLOORBOX, SYSTEM ONE, STEEL, AV,

MFG Item Number
S1SFBAVCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, ScrubShield Series
Item #
S1SFBAVCR
FLOORBOX, SYSTEM ONE, STEEL, AV,

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Manufacturer Part Number S1SFBAVCR
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Description FLOORBOX, SYSTEM ONE, STEEL, AV, EPOXY
Knockouts (1) 1-1/2 ", (1) 1 ", (1) 3/4 "
Depth 7.38 "
Approvals cULus
Net Weight 5.9 lbs
Gross Weight 5.9 lbs