Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments HVAC Sensors, S2 Series
S2-41
Dwyer Instruments HVAC Sensors, S2 Series
Surface Mount Temperature Sensor
This item cannot be canceled or returned
Description
Surface Mount Temperature Sensor
The Series S2‑1 Surface Mount Temperature Sensor provides a cost effective and reliable solution for surface contact temperature measurement of conditioned water pipes, low pressure steam or refrigerant lines.
Product Applications
Heating or cooling loop line temperature monitoring HVAC systems
Specifications
Specifications
Manufacturer Part Number
S2-41
Manufacturer
Dwyer Instruments
Product Series
S2
Family Series
Dwyer Instruments HVAC Sensors, S2 Series
Description
Surface Mount Temperature Sensor Pt100 Sensor In Plastic NEMA 4X Box
Application
Pipe
Humidity Sensor
No
Operating Temperature
-40-250 °F, -40-121 °C
Probe Length
0.25 "
Function
Temperature
Display
No Display
Override
No
Set Point
No
Net Weight
0 lbs
Gross Weight
0 lbs
S2-41
Dwyer Instruments HVAC Sensors, S2 Series