S2-46
Dwyer Instruments HVAC Sensors, S2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2-46

Dwyer Instruments HVAC Sensors, S2 Series

S2-46

Dwyer Instruments HVAC Sensors, S2 Series
Surface Mount Temperature Sensor 3K
MFG Item Number
S2-46
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, S2 Series
Item #
S2-46
Surface Mount Temperature Sensor 3K

S2 Series Information

The Series S2‑1 Surface Mount Temperature Sensor provides a cost effective and reliable solution for surface contact temperature measurement of conditioned water pipes, low pressure steam or refrigerant lines.

Product Applications
  • Heating or cooling loop line temperature monitoring
  • HVAC systems


Specifications

Specifications
Manufacturer Part Number S2-46
Manufacturer Dwyer Instruments
Product Series S2
Family Series Dwyer Instruments HVAC Sensors, S2 Series
Description Surface Mount Temperature Sensor 3K NTC Sensor In Plastic NEMA 4X Box
Application Pipe
Humidity Sensor No
Operating Temperature -40-250 °F, -40-121 °C
Probe Length 0.25 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs