S2-49
Dwyer Instruments HVAC Sensors, S2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2-49

Dwyer Instruments HVAC Sensors, S2 Series

S2-49

Dwyer Instruments HVAC Sensors, S2 Series
Surface Mount Temperature Sensor
MFG Item Number
S2-49
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, S2 Series
Item #
S2-49
Surface Mount Temperature Sensor

S2 Series Information

The Series S2‑1 Surface Mount Temperature Sensor provides a cost effective and reliable solution for surface contact temperature measurement of conditioned water pipes, low pressure steam or refrigerant lines.

Product Applications
  • Heating or cooling loop line temperature monitoring
  • HVAC systems


Specifications

Specifications
Manufacturer Part Number S2-49
Manufacturer Dwyer Instruments
Product Series S2
Family Series Dwyer Instruments HVAC Sensors, S2 Series
Description Surface Mount Temperature Sensor 20K NTC Sen- Sor In Plastic NEMA 4X Box
Application Pipe
Humidity Sensor No
Operating Temperature -40-250 °F, -40-121 °C
Probe Length 0.25 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs