S20/PG16/A
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S20/PG16/A Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, PG16 FITTING FOR S20

MFG Item Number
S20/PG16/A

S20/PG16/A Adaptaflex, a Division of T&B Fittings, Adaptasteel Series, PG16 FITTING FOR S20

MFG Item Number
S20/PG16/A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptasteel Series
Item #
S20/PG16/A
PG16 FITTING FOR S20

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number S20/PG16/A
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AB S201C100 MCB 1P C 100A 400/230VA
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 20 mm
Hub Size PG 16
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs