Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2000PWL-0 Thomas & Betts Wire Harnesses, WIRE SLEEVING PET HOOKLOOP 2 IN BLK
MFG Item Number
S2000PWL-0
S2000PWL-0 Thomas & Betts Wire Harnesses, WIRE SLEEVING PET HOOKLOOP 2 IN BLK
MFG Item Number
S2000PWL-0
This item cannot be canceled or returned
Description
WIRE SLEEVING PET HOOKLOOP 2 IN BLK
Specifications
Specifications
| Manufacturer Part Number |
S2000PWL-0 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Wire Harnesses |
| Description |
Polyethylene Terephthalate P.E.T. Hook and Loop Wraparound Sleeving, Black, Nominal I.D. of 50.80mm 2.0 Inches, Nominal Diameter Range of 38.10mm 1.50 Inches to 88.90mm 3.50 Inches, 15.24m 50 Foot Mini Spool |
| Nominal Size |
2 " |
| Length |
50 ' |
| Color |
Black |
| Material |
Polyethylene Terephthalate |
| Operating Temperature |
-94-257 °F |
| Approvals |
CSA, UL |
| Net Weight |
5.63 lbs |
| Gross Weight |
5.63 lbs |
S2000PWL-0
Thomas & Betts Wire Harnesses