S200SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S200SS

Eaton's B-Line series Fittings

S200SS

Eaton's B-Line series Fittings
Hole Plug, 2in.NPT, N3R/12/4X,
Item Number
S200SS
MFG Item Number
78205148568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S200SS
Hole Plug, 2in.NPT, N3R/12/4X,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205148568
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 2in.NPT, N3R/12/4X, Stainless Steel, Gasketed, Wing Nut Fastener, 2.50in./64mm Max Hole Dia
Connection Type Knockout
Trade Size 2 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0 lbs
Gross Weight 0.38 lbs
Alternatives
WAS200SS
WAS200SS
Wiegmann Fittings
HP200SS
HP200SS
Hammond Manufacturing Fittings, HP Series