S200X250VATY
Panduit Labels, Self-Laminating Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S200X250VATY

Panduit Labels, Self-Laminating Labels Series

S200X250VATY

Panduit Labels, Self-Laminating Labels Series
S200X250VATY Self-Lam, Vinyl, White, 100
MFG Item Number
S200X250VATY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Labels, Self-Laminating Labels Series
Item #
S200X250VATY
S200X250VATY Self-Lam, Vinyl, White, 100

Self-Laminating Labels Series Information

. Includes a colored print‑on area and clear over‑laminate to protect the legend for clear and durable identification
  • Sized specifically for wire and cable applications
  • Thin and conformable; preferred material for most general wire/cable labeling
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑40F to 150F (‑40C to 66C)

Specifications

Specifications
Manufacturer Part Number S200X250VATY
Manufacturer Panduit
Product Series Self-Laminating Labels
Family Series Panduit Labels, Self-Laminating Labels Series
Description The S200X250VATY Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Width 2.5 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 2.185 lbs
Gross Weight 0.0006 lbs