Obsolete
S200M Series Information
| Manufacturer Part Number | S201M-B20 |
|---|---|
| Manufacturer | ABB |
| Product Series | S200M |
| Family Series | ABB Circuit Breakers, S200M Series |
| Description | Circuit Breaker, 1-P, 20A/277VAC, B, 6KAIC, UL1077 Recognized, DIN Mount |
| Poles | 1 |
| Current Rating | 20 A |
| Max Voltage | 480 VAC, 60 VDC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 0.255 lbs |
| Gross Weight | 45.19 lbs |