Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S201M-D32 ABB Circuit Breakers, Circuit Breaker, 1-P, 32A/277VAC, D,
MFG Item Number
S201M-D32
S201M-D32 ABB Circuit Breakers, Circuit Breaker, 1-P, 32A/277VAC, D,
MFG Item Number
S201M-D32
This item cannot be canceled or returned
Description
Circuit Breaker, 1-P, 32A/277VAC, D,
Specifications
Specifications
| Manufacturer Part Number |
S201M-D32 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker, 1-P, 32A/277VAC, D, 480Y/277VAC, UL1077 Recognized |
| Poles |
1 |
| Current Rating |
32 A |
| Max Voltage |
400 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| UL Standard |
1077 |
| Net Weight |
0 lbs |
| Gross Weight |
34.47 lbs |
S201M-D32
ABB Circuit Breakers