Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Circuit Breakers, S200MR Series
S201MR-K10
ABB Circuit Breakers, S200MR Series
AB S201MRK13 MCB S200MR RTT 1P K 13
MFG Item Number
S201MR-K10
This item cannot be canceled or returned
Description
Circuit Breakers, S200MR Series
AB S201MRK13 MCB S200MR RTT 1P K 13
S200MR Series Information
Specifications
Specifications
| Manufacturer Part Number |
S201MR-K10 |
| Manufacturer |
ABB |
| Product Series |
S200MR |
| Family Series |
ABB Circuit Breakers, S200MR Series |
| Description |
AB S201MRK13 MCB S200MR RTT 1P K 13 |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
480 VAC |
| Trip Curve |
K |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.25 lbs |
S201MR-K10
ABB Circuit Breakers, S200MR Series