S201P-K2
ABB Circuit Breakers, S200P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S201P-K2 ABB Circuit Breakers, S200P Series, Circuit Breaker, 1-P, 2A/277V, K,
MFG Item Number
S201P-K2

S201P-K2 ABB Circuit Breakers, S200P Series, Circuit Breaker, 1-P, 2A/277V, K,

MFG Item Number
S201P-K2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S200P Series
Item #
S201P-K2
Circuit Breaker, 1-P, 2A/277V, K,

S200P Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200P Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included


Specifications

Specifications
Manufacturer Part Number S201P-K2
Manufacturer ABB
Product Series S200P
Family Series ABB Circuit Breakers, S200P Series
Description Circuit Breaker, 1-P, 2A/277V, K, 480Y/277VAC, UL1077 Recognized, 10KAIC@277VAC, DIN Mount
Poles 1
Current Rating 2 A
Max Voltage 253 VAC, 72 VDC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CSA, UL
Net Weight 0.31 lbs
Gross Weight 3.1 lbs
Alternatives
ST201M-K2
ST201M-K2
ABB Circuit Breakers, ST200M Series