Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S201UDC-Z4 ABB Circuit Breakers, S200UDC MCB 1P Z 4A 60VDC BCPD
MFG Item Number
S201UDC-Z4
S201UDC-Z4 ABB Circuit Breakers, S200UDC MCB 1P Z 4A 60VDC BCPD
MFG Item Number
S201UDC-Z4
This item cannot be canceled or returned
Description
S200UDC MCB 1P Z 4A 60VDC BCPD
Specifications
Specifications
| Manufacturer Part Number |
S201UDC-Z4 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
. |
| Poles |
1 |
| Current Rating |
4 A |
| Max Voltage |
480/277 VAC |
| Trip Curve |
Z |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| UL Standard |
489 |
| Net Weight |
0.305 lbs |
| Gross Weight |
3.42 lbs |
S201UDC-Z4
ABB Circuit Breakers