S202M-D13
ABB Circuit Breakers, S200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S202M-D13 ABB Circuit Breakers, S200 Series, AB S202MD16 MCB S200M 2P D 16A UL10

MFG Item Number
S202M-D13

S202M-D13 ABB Circuit Breakers, S200 Series, AB S202MD16 MCB S200M 2P D 16A UL10

MFG Item Number
S202M-D13
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S200 Series
Item #
S202M-D13
AB S202MD16 MCB S200M 2P D 16A UL10

S200 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • B, C, D, K Trip Characteristics
  • AC Rated
The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Finger Safe Terminals
  • Optional Front Mounting Kit

Specifications

Specifications
Manufacturer Part Number S202M-D13
Manufacturer ABB
Product Series S200
Family Series ABB Circuit Breakers, S200 Series
Description AB S202MD16 MCB S200M 2P D 16A UL10
Poles 2
Current Rating 13 A
Trip Curve D
Mounting DIN Rail
Neutral Pole Yes
Terminal Type Screw
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2D13UR
2D13UR
Altech Circuit Breakers, UR Series
FAZ-D13/2
FAZ-D13/2
Eaton Circuit Breakers, FAZ Series
ST202M-D13
ST202M-D13
ABB Circuit Breakers, ST200M Series