Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S202MUC-C32 ABB Circuit Breakers, S200MUC Series, MCB S200MUC 2P C 32A AC/DC
MFG Item Number
S202MUC-C32
S202MUC-C32 ABB Circuit Breakers, S200MUC Series, MCB S200MUC 2P C 32A AC/DC
MFG Item Number
S202MUC-C32
This item cannot be canceled or returned
Description
Circuit Breakers, S200MUC Series
MCB S200MUC 2P C 32A AC/DC
S200MUC Series Information
Specifications
Specifications
| Manufacturer Part Number |
S202MUC-C32 |
| Manufacturer |
ABB |
| Product Series |
S200MUC |
| Family Series |
ABB Circuit Breakers, S200MUC Series |
| Description |
MCB S200MUC 2P C 32A AC/DC |
| Poles |
2 |
| Current Rating |
32 A |
| Max Voltage |
250 VDC, 277/480 VAC, 500 VDC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CSA, UL |
| Net Weight |
0.505 lbs |
| Gross Weight |
2.87 lbs |
S202MUC-C32
ABB Circuit Breakers, S200MUC Series