S202UDC-K3
ABB Circuit Breakers, S200UDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S202UDC-K3 ABB Circuit Breakers, S200UDC Series, S200UDC MCB 2P K 3A 60 VDC BCPD

MFG Item Number
S202UDC-K3

S202UDC-K3 ABB Circuit Breakers, S200UDC Series, S200UDC MCB 2P K 3A 60 VDC BCPD

MFG Item Number
S202UDC-K3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S200UDC Series
Item #
S202UDC-K3
S200UDC MCB 2P K 3A 60 VDC BCPD

S200UDC Series Information

  • 1 to 63 Amps
  • K and Z Trip Characteristics
  • DIN Rail Mount
  • UL489 Rated
System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in K and Z characteristics, 1P and 2Pconfigurations and rated currents up to 63A. The Short circuit current rating SCCR acc. UL489 is 14 kA. The S200UDC is suitable for DC voltages up to 125 VDC (2 pole). All MCBs of the product range S200UDC comply with UL489, allowing the use for commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number S202UDC-K3
Manufacturer ABB
Product Series S200UDC
Family Series ABB Circuit Breakers, S200UDC Series
Description .
Poles 2
Current Rating 3 A
Max Voltage 125 VDC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.6804 lbs
Gross Weight 3.42 lbs