Obsolete
S200MR Series Information
| Manufacturer Part Number | S203MR-K10 |
|---|---|
| Manufacturer | ABB |
| Product Series | S200MR |
| Family Series | ABB Circuit Breakers, S200MR Series |
| Description | S203MR-K10 MCB K-Char., 10kA, 10A, 3P, RTT UL 1077, Ring Cable Lug |
| Poles | 3 |
| Current Rating | 10 A |
| Max Voltage | 480 VAC |
| Trip Curve | K |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Ring Tongue |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 0.276 lbs |
| Gross Weight | 0.276 lbs |