S203MUC-B20
ABB Circuit Breakers, S 200 M UC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S203MUC-B20 ABB Circuit Breakers, S 200 M UC Series, MCB S200MUC 3P B 20A AC/DC

MFG Item Number
S203MUC-B20

S203MUC-B20 ABB Circuit Breakers, S 200 M UC Series, MCB S200MUC 3P B 20A AC/DC

MFG Item Number
S203MUC-B20
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S 200 M UC Series
Item #
S203MUC-B20
MCB S200MUC 3P B 20A AC/DC

S 200 M UC Series Information

  • Miniature Circuit Breaker
  • Trip Curve: B
  • UL Standard 1077
  • DIN Rail Mounting
  • 1, 2, 3, or 4 Poles
Compact circuit breakers which allow for a large performance range with convenient DIN Rail mounting. Has flexible application across both AC and DC and has multiple approvals.

Specifications

Specifications
Manufacturer Part Number S203MUC-B20
Manufacturer ABB
Product Series S 200 M UC
Family Series ABB Circuit Breakers, S 200 M UC Series
Description All current System pro M compact accessories can be combined easily with the new model line. Whether warehousing or project engineering, planning, installing or maintaining your equipment, the S 200 M UC is a simple and flexible solution.
Poles 3
Current Rating 20 A
Max Voltage 480/277 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 1077
Approvals CSA, UL
Net Weight 1.68 lbs
Gross Weight 1.68 lbs