Obsolete
S200MUC Series Information
| Manufacturer Part Number | S203MUC-C4 |
|---|---|
| Manufacturer | ABB |
| Product Series | S200MUC |
| Family Series | ABB Circuit Breakers, S200MUC Series |
| Description | All current System pro M compact accessories can be combined easily with the new model line. Whether warehousing or project engineering, planning, installing or maintaining your equipment, the S 200 M UC is a simple and flexible solution. |
| Poles | 3 |
| Current Rating | 4 A |
| Max Voltage | 277/480 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 1.68 lbs |
| Gross Weight | 1.68 lbs |