Obsolete
S200MUC Series Information
| Manufacturer Part Number | S203MUC-K1.6 |
|---|---|
| Manufacturer | ABB |
| Product Series | S200MUC |
| Family Series | ABB Circuit Breakers, S200MUC Series |
| Description | The miniature circuit breaker S 200 M UC extends the establishedABB System pro M compact product range with an MCB for DC and AC applications. The S 200 M UC impresses with its performance range and the accordingly large amount of approvals. Its |
| Poles | 3 |
| Current Rating | 1.6 A |
| Max Voltage | 277/480 VAC |
| Trip Curve | K |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CSA, UL |
| Net Weight | 1.68 lbs |
| Gross Weight | 1.68 lbs |