S203P-B32
ABB Circuit Breakers, S200P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S203P-B32 ABB Circuit Breakers, S200P Series, Circuit Breaker

MFG Item Number
S203P-B32

S203P-B32 ABB Circuit Breakers, S200P Series, Circuit Breaker

MFG Item Number
S203P-B32
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, S200P Series
Item #
S203P-B32
Circuit Breaker

S200P Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200P Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included


Specifications

Specifications
Manufacturer Part Number S203P-B32
Manufacturer ABB
Product Series S200P
Family Series ABB Circuit Breakers, S200P Series
Description Circuit Breaker
Poles 3
Current Rating 32 A
Max Voltage 440 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CSA, UL
Net Weight 0.9259 lbs
Gross Weight 0.959 lbs
Alternatives
3B32UR
3B32UR
Altech Circuit Breakers, UR Series
FAZ-B32/3
FAZ-B32/3
Eaton Circuit Breakers, FAZ Series
ST203M-B32
ST203M-B32
ABB Circuit Breakers, ST200M Series