Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S203PR-K30 ABB Circuit Breakers, S 200 PR Series, MCB S200PR RTT 3P K 30A SUPP
MFG Item Number
S203PR-K30
S203PR-K30 ABB Circuit Breakers, S 200 PR Series, MCB S200PR RTT 3P K 30A SUPP
MFG Item Number
S203PR-K30
This item cannot be canceled or returned
Description
Circuit Breakers, S 200 PR Series
MCB S200PR RTT 3P K 30A SUPP
S 200 PR Series Information
- Miniature Circuit Breaker
- DIN Rail Mounting
- UL Standard 1077
- Trip Curve: K
- Ring Tongue Terminal Type
A compact circuit breaker offering supplemental protection with a K trip curve. Connects to the ring tongue terminal and has DIN Rail Mounting.
Specifications
Specifications
| Manufacturer Part Number |
S203PR-K30 |
| Manufacturer |
ABB |
| Product Series |
S 200 PR |
| Family Series |
ABB Circuit Breakers, S 200 PR Series |
| Description |
MCB S200PR RTT 3P K 30A SUPP |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
480/277 VAC |
| Trip Curve |
K |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
0.73 lbs |
S203PR-K30
ABB Circuit Breakers, S 200 PR Series