Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S204-B100
Circuit Breaker, 4-P, 100A
MFG Item Number
S204-B100
This item cannot be canceled or returned
Description
Circuit Breaker, 4-P, 100A
Specifications
Specifications
| Manufacturer Part Number |
S204-B100 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker, 4-P, 100A |
| Poles |
4 |
| Current Rating |
100 A |
| Max Voltage |
440 VAC |
| Trip Curve |
B |
| Mounting |
DIN Rail |
| Shunt Trip |
Yes |
| Approvals |
CCC |
| Net Weight |
1.105 lbs |
| Gross Weight |
1.105 lbs |
S204-B100
ABB Circuit Breakers