Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20L11S25CU Eaton Transformers, 25KVA ENCAP 1PH 240X480-120/240 115C
MFG Item Number
S20L11S25CU
S20L11S25CU Eaton Transformers, 25KVA ENCAP 1PH 240X480-120/240 115C
MFG Item Number
S20L11S25CU
This item cannot be canceled or returned
Description
25KVA ENCAP 1PH 240X480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S20L11S25CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 x 480V, Taps: 2 at-5 FCBN x 4 at -2.5 FCBN, SV: 120/240V, 115°C, 25 kVA, Copper windings, Frame: 182, 23A, Indoor-Outdoor, 60 Hz, NEMA 3R |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20L11S25CU
Eaton Transformers