S20L11S25N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S20L11S25N Eaton Transformers, EP Series, 25KVA Type EP XFMR 1PH 240X480V-120/240V
MFG Item Number
S20L11S25N

S20L11S25N Eaton Transformers, EP Series, 25KVA Type EP XFMR 1PH 240X480V-120/240V

MFG Item Number
S20L11S25N
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S20L11S25N
25KVA Type EP XFMR 1PH 240X480V-120/240V

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S20L11S25N
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: 2 at -5 FCBN X 4 at -2.5 FCBN, SV: 120/240V, 115°C, 25 kVA, Al windings, Frame: 182, Indoor-Outdoor
Phase 1
Type Distribution
VA Rating 25,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 375 lbs
Gross Weight 375 lbs