Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N08A76N Eaton Transformers, .75KVA Buck Boost TX 1PH 240X480-24/48V
MFG Item Number
S20N08A76N
S20N08A76N Eaton Transformers, .75KVA Buck Boost TX 1PH 240X480-24/48V
MFG Item Number
S20N08A76N
This item cannot be canceled or returned
Description
.75KVA Buck Boost TX 1PH 240X480-24/48V
Specifications
Specifications
| Manufacturer Part Number |
S20N08A76N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 58A, 60 Hz, single-phase, 240 V, 480 V, 24/48 V, NONE, 115 °C rise, 0.75 KVA, indoor-outdoor, 3D |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
24 V, 48 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
21 lbs |
S20N08A76N
Eaton Transformers