Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11E05XCU Eaton Transformers, 5 KVA ENCAPS 1PH 240X480-120/240
MFG Item Number
S20N11E05XCU
S20N11E05XCU Eaton Transformers, 5 KVA ENCAPS 1PH 240X480-120/240
MFG Item Number
S20N11E05XCU
This item cannot be canceled or returned
Description
5 KVA ENCAPS 1PH 240X480-120/240
Specifications
Specifications
| Manufacturer Part Number |
S20N11E05XCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 5 kva encaps 1ph 240x480-120/240 115c rise, copper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N11E05XCU
Eaton Transformers