Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11E15CUSS Eaton Transformers, 15KVA ENCAP 1PH 240X480-120/240 115C
MFG Item Number
S20N11E15CUSS
S20N11E15CUSS Eaton Transformers, 15KVA ENCAP 1PH 240X480-120/240 115C
MFG Item Number
S20N11E15CUSS
This item cannot be canceled or returned
Description
15KVA ENCAP 1PH 240X480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S20N11E15CUSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, primary voltage: 240 x 480v, taps: none, secondary voltage: 120/240v, 115°c, 15 kva, copper windings, fr180, 90a, indoor-outdoor, electrostatically shielded, 60 hz, nema 3r. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N11E15CUSS
Eaton Transformers