Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11P16P Eaton Transformers, 1.5KVA TYPE EP XFMR 1PH 240X480-120/240V
MFG Item Number
S20N11P16P
S20N11P16P Eaton Transformers, 1.5KVA TYPE EP XFMR 1PH 240X480-120/240V
MFG Item Number
S20N11P16P
This item cannot be canceled or returned
Description
1.5KVA TYPE EP XFMR 1PH 240X480-120/240V
Specifications
Specifications
| Manufacturer Part Number |
S20N11P16P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115°c, 1.5 kva, al windings, frame: 67p, indoor-outdoor |
| Phase |
1 |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Temperature Rise (F) |
239 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
32.35 lbs |
S20N11P16P
Eaton Transformers