Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11P51PS6 Eaton Transformers, 0.50 KVA ENCAPS 1PH
MFG Item Number
S20N11P51PS6
S20N11P51PS6 Eaton Transformers, 0.50 KVA ENCAPS 1PH
MFG Item Number
S20N11P51PS6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
S20N11P51PS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 0.50 kva encaps 1ph 240x480-120/240 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
500 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N11P51PS6
Eaton Transformers