Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11S02CUSS Eaton Transformers, 2KVA ENCAPS TX 1PH 240X480-120X240 115C
MFG Item Number
S20N11S02CUSS
S20N11S02CUSS Eaton Transformers, 2KVA ENCAPS TX 1PH 240X480-120X240 115C
MFG Item Number
S20N11S02CUSS
This item cannot be canceled or returned
Description
2KVA ENCAPS TX 1PH 240X480-120X240 115C
Specifications
Specifications
| Manufacturer Part Number |
S20N11S02CUSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 68, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 2 KVA, indoor-outdoor, 3A |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
2,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N11S02CUSS
Eaton Transformers