Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11S05SS4X Eaton Transformers, 5KVA N4X 1PH 240X480-120/240 115C 304SS
MFG Item Number
S20N11S05SS4X
S20N11S05SS4X Eaton Transformers, 5KVA N4X 1PH 240X480-120/240 115C 304SS
MFG Item Number
S20N11S05SS4X
This item cannot be canceled or returned
Description
5KVA N4X 1PH 240X480-120/240 115C 304SS
Specifications
Specifications
| Manufacturer Part Number |
S20N11S05SS4X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Encapsulated Transformer, Single-phase, PV: 240 x 480V, Taps: None, SV: 120/240V, 115°C rise, 5 kVA, Al windings, Indoor-Outdoor, 304SS NEMA 4X enclosure |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
S20N11S05SS4X
Eaton Transformers