Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N11S07SS4X
Eaton Cutler Hammer S20N11S07SS4X
Item Number
S20N11S07SS4X
MFG Item Number
EATON-S07168
This item cannot be canceled or returned
Description
Eaton Cutler Hammer S20N11S07SS4X
Specifications
Specifications
| Manufacturer Part Number |
EATON-S07168 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
S20N11S07SS4X, 7 KVA ENCAPS TX 1PH 240X480-120/240 304SS NEMA 4X |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
7,500 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N11S07SS4X
Eaton Transformers