S20N11S15SS

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S20N11S15SS Eaton Transformers, EP Series, 15KVA Type EP TX 1PH 240X480-120/240V SS
MFG Item Number
S20N11S15SS

S20N11S15SS Eaton Transformers, EP Series, 15KVA Type EP TX 1PH 240X480-120/240V SS

MFG Item Number
S20N11S15SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S20N11S15SS
15KVA Type EP TX 1PH 240X480-120/240V SS

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S20N11S15SS
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115°c, 15 kva, al windings, frame: 180, indoor-outdoor
Phase 1
Type Distribution
VA Rating 15,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 205 lbs
Gross Weight 216 lbs