Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20N18S07 Eaton Transformers, 7.5KVA ENCAP 1PH 240X480-208/416 115C
MFG Item Number
S20N18S07
S20N18S07 Eaton Transformers, 7.5KVA ENCAP 1PH 240X480-208/416 115C
MFG Item Number
S20N18S07
This item cannot be canceled or returned
Description
7.5KVA ENCAP 1PH 240X480-208/416 115C
Specifications
Specifications
| Manufacturer Part Number |
S20N18S07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 178, 60 Hz, single-phase, 240 V, 480 V, 208/416 V, NONE, 115 °C rise, 7.5 KVA, indoor-outdoor, 3AA |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
7,500 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
208 V, 416 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20N18S07
Eaton Transformers