Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S20P11S25N Eaton Transformers, 25KVA TYPE EP XFMR 1PH 240X480V-120/240V
MFG Item Number
S20P11S25N
S20P11S25N Eaton Transformers, 25KVA TYPE EP XFMR 1PH 240X480V-120/240V
MFG Item Number
S20P11S25N
This item cannot be canceled or returned
Description
25KVA TYPE EP XFMR 1PH 240X480V-120/240V
Specifications
Specifications
| Manufacturer Part Number |
S20P11S25N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: 1 at +5, 2 at -5 X2 at +2.5, 4 at -2.5, SV: 120/240V, 115°C, 25 kVA, Al windings, Frame: 182, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S20P11S25N
Eaton Transformers