Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S21-50-C

Panduit Cable Ties

S21-50-C

Panduit Cable Ties
StrongHold S21-50-C Cable Tie
MFG Item Number
S21-50-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
S21-50-C
StrongHold S21-50-C Cable Tie

Series Information

Specifications

Specifications
Manufacturer Part Number S21-50-C
Manufacturer Panduit
Family Series Panduit Cable Ties
Description StrongHold Cable Tie, 20.87L 530mm, Standard, Nylon, Natural, Package 100
Length 20.87 "
Nominal Length 21 "
Thickness 0.06 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Material Nylon
Color Natural
Plenum Rated Yes
Approvals CE, cULus
Net Weight 0.804 lbs
Gross Weight 0.804 lbs