S2112
Lapp USA Cable Entries, SLN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2112

Lapp USA Cable Entries, SLN Series

S2112

Lapp USA Cable Entries, SLN Series
SLN 1/2" SKINTOP BK 53016230
MFG Item Number
S2112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, SLN Series
Item #
S2112
SLN 1/2" SKINTOP BK 53016230

SLN Series Information

  • The Heavy Duty SKINTOP Design Provides Great Pullout Strength and Very Reliable Strain Relief
  • Superior Integrated Locking Mechanism Includes an Internal Ratchet for Vibration‑Proof Protection
  • Multi‑Trapezoidal Thread Requires just One Twist to Tighten
  • Generous High‑Quality Neoprene Bushing Provides a Liquid‑Tight and Dust‑Proof Hermetic Seal
  • Strain Relief with NPT Thread

SKINTOP SLN/SLRN is a durable, liquid‑tight, easy‑to‑assemble strain relief cable gland with NPT thread that is universally suited for all types of machinery & equipment, including automation, motion control, process control, and robotics.

Specifications

Specifications
Manufacturer Part Number S2112
Manufacturer Lapp USA
Product Series SLN
Family Series Lapp USA Cable Entries, SLN Series
Description SLN 1/2" SKINTOP BK 53016230
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 6
Split Frame No
Cable Diameter Range 0.2-0.47 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals CE, CSA, UL, UR
Protection Rating IP68
Comments Black
Net Weight 0.025 lbs
Gross Weight 0.025 lbs