Eaton's Crouse-Hinds series Electrical Box Covers, S Series
Description
Eaton Crouse-Hinds series S Series grounding cover, Sheet steel, Surface mount, Two-gang, For standard and two-wire, three-pole grounding round plug flush receptacles
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Receptacle - Single
Cover Design
Flat
Gasket Included
No
Net Weight
0.23 lbs
Gross Weight
0.23 lbs
Added to cart
S212
Eaton's Crouse-Hinds series Electrical Box Covers, S Series