Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lapp USA Cable Entries, SKINTOP Series
S2121
Lapp USA Cable Entries, SKINTOP Series
This item cannot be canceled or returned
Description
Cable Entries, SKINTOP Series
SKINTOP Series Information
Specifications
Specifications
| Manufacturer Part Number |
S2121 |
| Manufacturer |
Lapp USA |
| Product Series |
SKINTOP |
| Family Series |
Lapp USA Cable Entries, SKINTOP Series |
| Description |
SL 21 SKINTOP BK W/ NUT |
| Hub Size |
PG21 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.51-0.71 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Approvals |
CE, cUL, cURus, TUV |
| Protection Rating |
IP68 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
S2121
Lapp USA Cable Entries, SKINTOP Series