Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S2218NK Wiegmann Wireway, N1 SC WIREWAY - NO KO 2.5X2.5X18 CS-GRY

MFG Item Number
S2218NK

S2218NK Wiegmann Wireway, N1 SC WIREWAY - NO KO 2.5X2.5X18 CS-GRY

MFG Item Number
S2218NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S2218NK
N1 SC WIREWAY - NO KO 2.5X2.5X18 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number S2218NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Screw-Cover Wireway - No Knockouts 2.5X2.5X18 Carbon Steel - Gray
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 18 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3.5 lbs
Gross Weight 3.5 lbs