Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2271GEM Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, TOG, EMERGENCY,GAS
S2271GEM Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, TOG, EMERGENCY,GAS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, TOG, EMERGENCY,GAS
Specifications
Specifications
| Manufacturer Part Number |
S2271GEM |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplates and Boxes, Metallic Plates, 1-Gang, 1 Toggle Opening, Standard Size, Stainless Steel, Marked EMERGENCY OIL |
| Composition |
Metallic |
| Material |
Enameled Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Features |
Pre-Marked |
| Cover Design |
Flat |
| Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
S2271GEM
Bryant Electric Electrical Box Covers